ABEK filter Callisto
Filter Abek for CALLISTO
FILT-ABEK1-(F.WELDHELM-CALLISTO)
Art.-no. 0984700021
EAN 4065746464697
Register and access more than 75 000 products
- Suitable for working with chemicals, paints and varnishes as well as various welding processes.
- Easy, fast installation
- EN-standard: EN12941
Always use with a P filter.
Datasheets(X)
Length | 233 mm |
Width | 117 mm |
Storage temperature / condition | -5 to 50 °C °C |
Min./max. storage temperature | -5 to 50 °C |
Min./max. operating temperature | -5 to 50 °C |
Product weight (per item) | 860.810 g |
Min. operating temperature | -5 °C |
Max. operating temperature | 50 °C |