ABS corner deflection roller
ABS curv castor
CSTR-DEFLECTION-PULLEY(SY-SC)SOLID-CURVE
Art.-no.
0838904373
EAN 4056807110684
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
For standardised rope system installation that cannot be driven over
The ABS-Lock SYS I and III safety harness system cannot be driven over, but can be easily routed around obstacles and bends. With the ABS SolidCurve corner deflection roller, you can flexibly configure the rope gradient from 0-180°.
NoticeIt is no longer permissible to use ABS LockEye eyelets for corner deflection due to changes to standards.
Product information
Datasheets(X)
Application areaFor rope systems Lock SYS I with 8 mm + III with 6 mm (cannot be driven over).
Instructions
- General building authority approval (abZ) Z-14.9-786
- Ü-signage
- Usable with virtually any ABS Safety support
- Assembly on almost all common roofs
- 8 mm thick stainless steel cable (V4A)
- Simultaneous protection for up to 4 persons
Length | 100 mm |
EN standard | 795-B |
Material | Stainless steel |
Wire cable diameter | 6 mm |
Type description | SY-SC |
Colour | Silver grey |
Weight | 725 g |