Welcome to Würth Finland For trade customers only

ABS intermediate rope bracket

ABS intermediate rope bracket, straight
CABLESYSTEM(SY-1015B)CABLE BRACKET 8 MM

Art.-no. 0838904077

EAN 4260486760362

-
ABS intermediate rope bracket

Art.-no. 0838904077

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Intermediate rope bracket, new, made from V4A stainless steel, includes fastening material.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

ABS intermediate rope bracket especially for transferable rope system II and IV with 6 and 8 mm stainless steel rope

Length

115 mm

EN standard

795

Material

Stainless steel

Wire cable diameter

8 mm

Type description

SY-TIB-8

Colour

Silver grey

Weight

180 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information