Welcome to Würth Finland For trade customers only

AC 283 double hooks FLUKE® SureGrip™

Hook probe pair FLUKE SureGrip
PAIR-HOKPRB-M.SUREGRIP

Art.-no. 0715539161

EAN 0095969103411

-
AC 283 double hooks FLUKE® SureGrip™

Art.-no. 0715539161

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • One pair (red and black) of double hook probes, open up to 5 mm

  • 11.4-cm flexible, insulated arm

  • Recommended to be used with TL222 and TL224

  • CAT IV 600 V, CAT III 1000 V, 1 A safety rating UL-listed
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour (10)

Black, Red

Product weight (per item) (20)

79 g

Material (60)

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information