AC285 alligator clips FLUKE® SureGrip™
Alligator clamps AC285 FLUKE SureGrip
ALICLMP-AC285-FLUKE
Art.-no.
0715539162
EAN 0095969103428
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- One pair (red, black) pike jaws, nickel-plated steel jaws
- Multi-purpose, serrated jaws, applications from thin wire up to 20 mm bolts
- Recommended for use with TL224 test leads, product number 07155 391 609
CAT IV 600 V, CAT III 1000 V, 10 A safety rating, UL listed
Product information
Datasheets(X)
Colour (10) | Black, Red |
Product weight (per item) (20) | 62 g |
Material (60) | Plastic / metal |