ALBA PROFI hose cart
Hose trolley Alba Profi
ALBA PROFI, HOSE REEL
Register and access more than 75 000 products
Optimum weight distribution and large wheels make the cart easy to move.
Material: Frame: hot-dip galvanized steel, high corrosion resistance
Wheels: unburstable PU wheels
Hose connection: 1”
Operating pressure: 12 bar
Weight: 28 kg
Hose capacity: 16 mm - 120 m, 19 mm - 100 m, 25 mm - 60 m
Country of manufacture: Switzerland
Datasheets(X)
Product weight (per item) | 1 g |