ALBA STAR II hose cart
Hose trolley Alba Star 2
ALBA STAR 2, HOSE REEL
Art.-no. 5971350010
EAN 4056807012759
Register and access more than 75 000 products
Optimum weight distribution and large wheels make the cart easy to move.
Material: Frame: weather-resistant galvanized steel
Tyres: rubber
Hose connection: 3/4”
Operating pressure: 12 bar
Weight: 13 kg
Hose capacity: 13 mm - 120 m, 16 mm - 100 m, 19 mm - 80 m, 25 mm - 50 m
Country of manufacture: Switzerland
Datasheets(X)
Product weight (per item) | 1.000 g |