Welcome to Würth Finland For trade customers only

ALBRECHT drill chuck SBF-plus, clamping width 1.0-13 mm, dia. 16 mm

BRL-CHK-D16-SPNW-1-13-21314160

Art.-no. 1970919337

-
ALBRECHT drill chuck SBF-plus, clamping width 1.0-13 mm, dia. 16 mm

Art.-no. 1970919337

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For clamping and releasing drill bits quickly without a key.

Execution

  • SBF-plus drill chuck, shortened version.
  • Precision version.
  • Ref. no. 21314160 features a straight shank dia. 16 x 60 mm.
  • Ref. no. 21314160 with diamond-coated clamping jaws for hardened tool shanks.

Advantage

  • Drill chuck and drive arbour form one unit, which means that optimal stability and a minimum concentricity tolerance can be achieved.
  • Particularly advantageous on machines with a small working area thanks to it being 21 mm shorter than the two-part version.

Delivery

1x SBF-plus drill chuck.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ALBRECHT

EAN

4250261510909

Manufacturer Part Number

100 0130 Z16 0

Min./max. clamping width

1-13 mm

Adapter diameter

16 mm

Projecting length (A)

79 mm

Running direction

Clockwise rotation

With clamping force retainer

No

Length closed

91 mm

Harmonized System Code

84661038

Gross Weight

1.074 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information