AMF ER 16 collet chuck wrench
RGPROFILKEY-ER16-23308216
Art.-no. 1970920676
Register and access more than 75 000 products
Application
For tightening and loosening clamping nuts.
Execution
- Hardened and zinc-plated special steel.
- With hole for hanging.
Delivery
1x wrench for type ER clamping nuts in accordance with DIN 6499.
Datasheets(X)
![]() | |
Brand | AMF |
EAN | 4020772052232 |
Manufacturer Part Number | 52233 |
Suitable for clamping nut type | ER 16 |
Length | 163 mm |
Depth | 4 mm |
Harmonized System Code | 82041100 |
Gross Weight | 0.120 kg |
