Welcome to Würth Finland For trade customers only

AMF universal clamping supports, 20 pieces in wooden case

AMF UNIVERSAL PACKING BLOCKS 20 PARTS IN

Art.-no. 1970934689

-
AMF universal clamping supports, 20 pieces in wooden case

Art.-no. 1970934689

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For supporting adjustable clamps.

Execution

  • Heat-treated steel
  • Painted
  • Packing blocks can be combined with adjustable clamps
  • L x W x H 280 x 155 x 40 mm

Delivery

8 x size 1, 8 x size 2, 4 x size 3, in sturdy wooden case, L x W x H mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

AMF

EAN

4020772073343

Manufacturer Part Number

73346

Size

1. 2. 3

Min. support plate height

22 mm

Max. support plate height

280 mm

Harmonized System Code

84662020

Gross Weight

7.841 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information