Welcome to Würth Finland For trade customers only

AMF vertical quick-action clamp size 2, heavy-duty version with horizontal base

QCKTENS-NORMAL-HEAVY-D7,1-26212520

Art.-no. 1970922002

-
AMF vertical quick-action clamp size 2, heavy-duty version with horizontal base

Art.-no. 1970922002

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For quick clamping of workpieces.

Execution

  • With horizontal base
  • Reamed and case-hardened bearing bushes
  • Hardened, polished and permanently lubricated studs
  • burnished steel, lever arm made of steel casting
  • With red oil-resistant plastic handle

Delivery

With tempered and galvanised thrust bolt

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

AMF

EAN

4020772091316

Manufacturer Part Number

91314

Size

2

Hole distance (M)

32 mm

Bore diameter (d)

7.1 mm

Clamping height (h)

25 mm

Retaining force (F1)

2.5 kN

Length, clamped (L1)

85 mm

Length, open (L2)

94 mm

Thumbscrew size

M6 x 50 mm

Harmonized System Code

82057000

Gross Weight

0.323 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information