ARIANA 1/2 inch to 1/4 inch reducer, 2 pieces
"ARIANA 1/2"" REDUZIERUNG ZU 1/4"" (2 ST
Art.-no. 1970934346
Register and access more than 75 000 products
Application
For adapting a ¼" system to a ½" system.
Execution
- Made from high-quality and robust plastic
- Max. 6 bar operating pressure
Advantage
- Chemical-resistant, does not conduct electricity
- Compatible with almost all conventional systems without an adapter
- Directional stability even under high pressure
Datasheets(X)
Brand | ARIANA |
EAN | 4053625045938 |
Manufacturer Part Number | 0231900-2 |
System design | 1/2 inch |
Type | 1/2" to 1/4" reducer |
Harmonized System Code | 39174000 |
Gross Weight | 0.011 kg |
Included in delivery | 2 units |