ARIANA 1/2" to 1/4" Y-reducer, 2 pieces
"ARIANA 1/2"" Y-REDUZIERUNG ZU 1/4"" (2
Art.-no. 1970934347
Register and access more than 75 000 products
Application
For adapting two ¼" systems to one ½" system.
Execution
- Made from high-quality and robust plastic
- Max. 6 bar operating pressure
Advantage
- Chemical-resistant, does not conduct electricity
- Compatible with almost all conventional systems without an adapter
- Directional stability even under high pressure
Datasheets(X)
Brand | ARIANA |
EAN | 4053625045945 |
Manufacturer Part Number | 0232000-2 |
System design | 1/2 inch |
Type | Y-reducer, 1/2" to 1/4" |
Harmonized System Code | 39174000 |
Gross Weight | 0.015 kg |
Included in delivery | 2 units |