Welcome to Würth Finland For trade customers only

ARIANA 1/4" magnetic base system with jointed hose set, variant 1

"ARIANA 1/4"" MAGNETFUßSYSTEM-SET"

Art.-no. 1970934330

-
ARIANA 1/4" magnetic base system with jointed hose set, variant 1

Art.-no. 1970934330

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For use on all machines without integrated coolant supply or to extend existing coolant supplies.

Execution

  • With metal ball valve to regulate coolant flow
  • Suitable for higher coolant pressure in CNC machines
  • Universal push-fit system with various nozzles, branch pieces and screw fittings
  • With interchangeable, separate plastic segments
  • Can be shortened or extended as desired
  • Max. 6 bar operating pressure
  • Flow rate approx. 15 l/min

Advantage

  • Resistant to chemicals and solvents
  • Not electrically conductive
  • Length and position variable as required
  • Coolant supplied precisely where it is needed
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ARIANA

EAN

4053625045778

Manufacturer Part Number

0219029-1

System design

1/4 inch

Type

Magnetic base set

Outlet diameter

6.35 mm

Coolant hose output direction

Vertical

Composition of set

Magnetic base 90°, 16 x jointed hose modules, round nozzle Ø 6.4 mm, threaded connector 1/4", metal ball valve 1/4", threaded grommet 1/4" for size 13 fabric hose

Harmonized System Code

39174000

Gross Weight

0.255 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information