ARIANA 1/4" magnetic base system with jointed hose set, variant 2
"ARIANA 1/4"" MAGNETFUßSYSTEM-SET"
Art.-no. 1970934331
Register and access more than 75 000 products
Application
For use on all machines without integrated coolant supply or to extend existing coolant supplies.
Execution
- With metal ball valve to regulate coolant flow
- Suitable for higher coolant pressure in CNC machines
- Universal push-fit system with various nozzles, branch pieces and screw fittings
- With interchangeable, separate plastic segments
- Can be shortened or extended as desired
- Max. 6 bar operating pressure
- Flow rate approx. 15 l/min
Advantage
- Resistant to chemicals and solvents
- Not electrically conductive
- Length and position variable as required
- Coolant supplied precisely where it is needed
Datasheets(X)
Brand | ARIANA |
EAN | 4053625045785 |
Manufacturer Part Number | 0219031-1 |
System design | 1/4 inch |
Type | Magnetic base set |
Outlet diameter | 6.35 mm |
Coolant hose output direction | Vertical |
Composition of set | Magnetic base 90°, 2 x 13 jointed hose modules, 2 x flat nozzles 24 mm, Y-distributor, threaded connector 1/4", metal ball valve 1/4", threaded grommet 1/4" for size 13 fabric hose |
Harmonized System Code | 39174000 |
Gross Weight | 0.292 kg |