ARIANA 1/4" magnetic base
1/4IN-MAGNFOOT-18300630
Art.-no. 1970918896
Register and access more than 75 000 products
Application
For attaching jointed hose systems to magnetic surfaces.
Execution
- Strong permanent magnet
- With hose nozzle LW13
- With metal ball valve
Datasheets(X)
Brand | ARIANA |
EAN | 4053625045761 |
Manufacturer Part Number | 0212500-1 |
System design | 1/4 inch |
Type | Magnetic base |
Outlet diameter | 6.35 mm |
Harmonized System Code | 76169990 |
Gross Weight | 0.218 kg |