ARIANA pneumatic cold air nozzle, from -48°C to 100°C measured by environment
KALTLUFTDUSE-18300172
Art.-no. 1970918859
Register and access more than 75 000 products
Application
The cold/hot air nozzle is used for cooling specific points on metal and plastic parts of machine tools. It is dual-function and generates both hot and cold air. Cold air is primarily used where lubricants or coolants are undesirable. It works based on the principle of a cyclone tube in which two air streams rotating in opposing directions are generated.
Execution
- Cold air down to -48°C
- Hot air up to 100°C
- Requires approx. 3-8 bar air pressure
- 3/8" compressed air connection
- 1/2" cold and hot air connection
Advantage
- Dual function, hot or cold air
- Can be used where coolant or lubricant is undesirable
- Infinitely variable adjustment of volume flow and cold air ratio
- Low cost
- User-friendly handling
Delivery
Magnetic plate, ball valve, 3/8" connection for compressed air coupling, silencer, 1/2" cool line jointed hose with round nozzle
Datasheets(X)
![]() | |
Brand | ARIANA |
EAN | 4053625122240 |
Manufacturer Part Number | 0331001 |
Max. hot air temperature | 100 °C |
Max. cold air temperature | -48 °C |
Cold air temperature at 5 bar | -30 °C |
Cold air temperature at 6 bar | -36 °C |
Cold air temperature at 8 bar | -48 °C |
Max. operating pressure | 8 bar |
Harmonized System Code | 84798200 |
Gross Weight | 0.858 kg |
