Welcome to Würth Finland For trade customers only

ARIANA special mono mixing device for mixing volumes of approx. 270 l/h

MIXDEV-270L/H-18300170

Art.-no. 1970918857

-
ARIANA special mono mixing device for mixing volumes of approx. 270 l/h

Art.-no. 1970918857

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For mixing coolants. The special mono mixing device has a water inlet and concentrate inlet. Once the user has determined the optimum mixing ratio, he can use it time and again or change the mixing ratio at any time. For safety reasons, a non-return valve is installed on the water inlet side to prevent any suction effect pulling anything into the drinking water system. The mixing device can be attached to various containers using the barrel lid screw connection set.

Execution

  • Non-return valve on water inlet side
  • With barrel lid screw connection set
  • 1/2" water inlet
  • 3/8" concentrate inlet
  • 1/2" mixed fluid outlet

Advantage

  • Compact construction
  • Can be mounted directly on the concentrate barrel
  • Ensures the water circuit remains clean
  • Fine adjustment possible
  • Low cost

Delivery

3 suction pipes, adapter set for drums and canisters, inlet and outlet hose

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ARIANA

EAN

4039247953240

Manufacturer Part Number

0512002

Max. mixed output

270 l/h

Length of inlet hose for water

1.5 m

Length of inlet hose for mixed liquids

2 m

Harmonized System Code

84798200

Gross Weight

2.215 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information