Welcome to Würth Finland For trade customers only

ARIANA test rod, pH and nitrite combined

ARIANA PH UND NITRIT-TESTSTÄBCHEN DUO

Art.-no. 1970934293

-
ARIANA test rod, pH and nitrite combined

Art.-no. 1970934293

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

These test rods are used to quickly determine nitrite and pH values in coolants. Dip the rods briefly in the sample and then compare it with the colour scale. A reliable result is delivered within one minute. The nitrite test field enables you to test the nitrite concentration in coolant very quickly and easily. Bacterial contamination of the coolant can be recognised at an early stage by the rising nitrite concentration. The pH test field is specially optimised for the requirements of coolant analytics. Precise testing in steps of 0.5 enables changes in pH value to be recognised at an early stage so that countermeasures to be initiated where applicable. This ensures optimum corrosion protection at all times and inhibits bacterial contamination of the coolant.

Execution

  • Plastic rods
  • Non-bleeding paper
  • Coloured comparison scale
  • Suitable for measurements in line with TRGS 611
  • pH test field gradation: pH 7-14
  • Nitrite test field gradation: 0-25 mg/l

Advantage

  • Quick and easy to read
  • Testing the coolant quality saves money
  • Enables timely intervention
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ARIANA

EAN

4053625122264

Manufacturer Part Number

0292061

For determining

Nitrite/pH value

Cooling lubricants test area

0-25 mg/l, 7-14 pH

Harmonized System Code

38221900

Gross Weight

0.052 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information