Welcome to Würth Finland For trade customers only

ASSY ® 3.0 HCR chipboard screw

ASSY 3.0 HCR partial thread countersunk head AW
SCR-CS-WO-HCR-AW20-5X60/37
ASSY 3.0

Art.-no. 018095060
EAN 4047376907331

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Especially suitable for screwing in wooden elements in aggressively corrosive environments. Material no. 1.4539

Minimal splitting effect, especially when screwing in near the edge


Tip with ring thread



Short screw-in times


Asymmetrical coarse thread



Countersunk head with AW drive



Corrosion-resistant HCR stainless steel (material no. 1.4539)

Notice

Pre-drilling to the core diameter in solid hard woods



ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).



When using these screws, the ETA-11/0190 specifications must be observed.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-11/0190

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

ASSY HCR 3.0 are made of highly corrosion-resistant steel, material no. 1.4539 (corrosion resistance class IV, Appr. No. Z-30.3-6), and are suitable and approved for use in the following areas:


  • For components in stables

  • In woods with a high tannic acid content

  • Particularly good resistance to very aggressive media such as phosphoric acid, sulphuric acid and hydrochloric acid media, high resistance to pitting and stress fracture corrosion
Instructions

Screw-in angle 0° to 90°. For coniferous wood or wood-based materials made from softwood, the screw connection is made without pre-drilling. To reduce the edge distances, a pre-drilled hole can be made according to the core diameter. When screwing into hardwood, pre-drill according to ETA-11/0190.

Nominal diameter (d)

5 mm

Length (l)

60 mm

Head type

Countersunk head

Head diameter (dh)

10 mm

Head height (k)

3 mm

Internal drive

AW20

Thread type

Wood screw thread

Thread design

Partial thread

Thread form

Single start thread

Thread length (lg)

37 mm

Core diameter

3.2 mm

Shape of tip

Tip with ring thread

Angle of the tip

30 Degree

Material

Stainless steel, 1.4539, X1NiCrMoCu25-20-5

Surface

Plain

Min./max. screw-in angle

0-90 Degree

Product weight (per item)

5.000 g

Suitable for use in the following materials

Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood

Area of application

Outdoors, Façades, Wet areas, Timber construction, Ocean climate, Casing, Play equipment, Board walk, Terrace, Fence

Approval

ETA-11/0190

Screw requiring approval

Yes

RoHS-compliant

Yes

The range of applications of the various stainless steels is detailed in the following table issued by the ISER (German Information Office for Rustproof Stainless Steel, Non-Rusting Steels for Various Environmental Conditions, www.edelstahl-rostfrei.de, Information Sheet 828). Rustproof stainless steels (e.g. material no. 1.4016) are recommended in terms of atmospheric conditions only for use in a rural environment, and in this respect only subject to significant restrictions. We therefore recommend only using austenitic stainless steels for outdoor applications, taking the environmental conditions into account.
Steel quality
Short name
Material no. Environment
Country City Industry Close to the sea
N M H N M H N M H N M H
X1NiCrMoCuN25-20-7 1.4529 Würth HCR (0180 904...) + + + + + + + + + + + +
X1NiCrMoCu25-20-5 1.4539 Würth HCR (0180 940...) x x x x x x x x + x x +
X5CrNiMo17-12-2 1.4401/1.4578 Würth A4 (0169 015...) x x x x + + + + (+) + + (+)
X5Cr-Ni18-10 1.4301/1.4567 Würth A2 (0166, 0180, 0181) + + + + + (+) (+) (+) - + (+) -
X6Cr17 1.4006 Many competitors (+) (+) (+) (+) - - (+) - - - - -
Non-rusting steels for various environmental conditions (www.edelstahl-rostfrei.de, Information Sheet 828)
N= lowest corrosion load within the respective environment, indicated e.g. by low temperatures and low humidity
M= medium corrosion load within the respective environment
H= highest corrosion load within the respective environment, e.g. due to continuous high humidity, high ambient temperatures, particularly aggressive air pollution
x= meets the requirements in principle, however, cheaper steels may also be sufficient
+= probably best material choice in terms of corrosion resistance and costs
(+)= adequate performance as long as certain precautionary steps are taken. Smooth surfaces and regular cleaning are required in particular
-= heavy corrosion expected

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information