Welcome to Würth Finland For trade customers only

ASSY® 3.0 combi Transport anchor screw

ASSY 3.0 combi f. transport anchor steel zinc ptd.
SCR-WO-HEX-AW40-(A3K)-10X180/145

Art.-no. 0184210181

EAN 4053479379845

-
ASSY® 3.0 combi Transport anchor screw

Art.-no. 0184210181

-
Quantity
PU
x 50 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For transporting wooden components made from coniferous timber, laminated timber, timber veneer or board plywood. The special screw heads are hooked into the recess in the ball-headed anchor.
  • Asymmetrical coarse thread with large threaded part (lg) for high tensile strength

  • Large SW17 hexagon head with shaft reinforcement for high transmission of forces and optimum fit

  • Integrated AW40 drive for flexible screwing

  • Mating thread to reduce splitting forces

  • Galvanised steel, blue passivated (A2K), without end mill
Notice

For safety reasons, the screws must only be used once.



The whole component should be connected with at least two wood screws. Ensure that the screws are not screwed into shrinkage cracks or similar.



For statically indeterminate suspensions with more than three strands, the anchors must be appropriately dimensioned so that two anchor points can hold the entire load. The loads on the anchor points must be calculated according to the triangle of forces. When positioning more than two anchor points (statically determined suspensions), appropriate measures (e.g. spreader bar) must be taken to ensure a uniform distribution of load over all strands.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-11/0190


Expert reports

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for transporting wooden components made from solid wood, board plywood, timber veneer and laminated timber

Instructions

Always observe the specifications set out in the expert reports in conjunction with ETA-11/0190 and the relevant national regulations.



Applications:


  • Axial force in panel surface or narrow edge of panel

  • Oblique force in panel surface or narrow edge of panel

  • Oblique force in panel surface with precision milled recess (d x t, 70 x 30 mm)


The thread of the screw must be fully anchored in the wooden surface without obstructing the component.



When screwing into the narrow edges of plywood boards, screw into the middle of a board layer. A transverse support must also be attached perpendicular to the panel surface around the screw fixings with ASSY plus FT full-thread screws.



When transport loads are applied, the transportation forces exerted on the transport anchor system must be taken into consideration in the form of vibration coefficients.

Nominal diameter (d)

10 mm

Length (l)

180 mm

Head type

Hexagon head

Head height (k)

5.5 mm

External drive

WS17

Internal drive

AW40

Thread type

Wood screw thread

Thread design

Partial thread

Design

With shaft

Thread form

Coarse thread

Thread length (lg)

145 mm

Material

Hardened steel

Surface

Zinc plated

Suitable for use in the following materials

Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood

Area of application

Structural woodwork, Element construction, Timber panel construction, Metal wood connections, Transport anchor

Core diameter

6.3 mm

Shape of tip

Tip with counter thread

Angle of the tip

34 Degree

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

RoHS-compliant

Yes

Approval

ETA-11/0190

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

ANC-TRAN-(A3K)-1,3T

With chain link and stop on the cross bar. An expert report is available for the transport anchor system when used in conjunction with the ASSY® 4 COMBI T transportation anchor screw or the ASSY 3.0 combi screw
x 2 pcs

IMPSKTWRNCH-MAGN-5/16IN-WS17

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

ANC-TRAN-(A3K)-1,3T

With chain link and stop on the cross bar. An expert report is available for the transport anchor system when used in conjunction with the ASSY® 4 COMBI T transportation anchor screw or the ASSY 3.0 combi screw
x 2 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information