Welcome to Würth Finland For trade customers only

ASSY® 4 A4 CSMP timber screw A4 stainless steel plain, full thread, milling pocket head

ASSY 4 A4 CSMP sst A4 FT cs mill. pckt RW
SCR-CSMP-WO-A4-RW20-5X30/25
ASSY 4 CS

Art.-no. 0187015030
EAN 4065233101098

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Universal fully threaded screw made of high-quality austenitic A4 stainless steel for wood-wood connections (spruce) in outdoor areas exposed to the elements

Ideal power transmission thanks to RW recess


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, 1 bit for many screw diameters

  • Compatibility with previous AW drive


Higher breaking torque


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the single-start thread

  • Better anchorage thanks to higher thread flanks


Smooth thread start ensures optimised recessing and biting of the screw


  • Low gap effect due to displacement effect of the dome-shaped milling elements in the tip

  • Reduced-friction thread rotation allows reduction of the screw-in force that is applied


Stainless mounting for accessible wood connections in outdoor areas exposed to weathering


  • Made of austenitic, non-magnetic and non-rusting A4 stainless steel

  • Can be used in a rural or urban environment or in an industrial atmosphere without significant exposure to chlorides or SO2

  • With friction-reducing slide coating for easy screwing
Notice
  • Austenitic stainless steel is characterised by a high degree of corrosion resistance against aggressive industrial air, sea air, tap water, river water, mine water and salt water, as well as woods containing tannic acid. It is resistant to acid to a certain extent and not suitable for atmospheres containing chlorine gas

  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Dimensioning the ASSY screws can be carried out in the Würth timber construction software from a diameter of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and engineered woods. For applications in plastic anchors where the admissible load can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Assessment (ETA) must be observed.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

For steel-wood connections designed for tensile forces


The full thread starting immediately below the head allows for e.g. a highly load-bearing fitting/wood or plate material/wood connection designed for tensile forces. An increased screw pull-out force is achieved by the maximum thread length.



Can be used for outdoor applications and utilisation class 3

Instructions
  • ASSY screws are approved for quasi-static loads

  • For optimum use of the screw, use the RW bit that fits exactly

  • Partial threaded screws are ideal for connecting wooden constructions. To achieve optimum component assembly, the component thickness to be fixed must not be greater than the shaft length

Nominal diameter (d)

5 mm

Length (l)

30 mm

Thread length (lg)

25 mm

Head type

Countersunk milling pocket head

Head diameter (dh)

9.6 mm

Head height (k)

3.2 mm

Internal drive

RW20

Thread type

Wood screw thread

Thread design

Full thread

Thread form

Coarse thread

Core diameter

3.2 mm

Shape of tip

Tip with hilltop milling cutter

Angle of the tip

28 Degree

Material

Stainless steel A4

Surface

Plain

Min./max. screw-in angle

0-90 Degree

Suitable for use in the following materials

Board ply wood (BSP), Hardwood, LVL

Area of application

Façades, Terrace, Fence, Structural woodwork, Wet areas, Balcony, Board walk, Play equipment, Outdoors

Suitable machines

Würth BS 14-A Combi

Screw requiring approval

Yes

Approval

ETA-11/0190

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information