ASSY® 4 A4 CSMP timber screw A4 stainless steel plain, full thread, milling pocket head
ASSY 4 A4 CSMP sst A4 FT cs mill. pckt RW
SCR-CSMP-WO-A4-RW20-5X50/42
ASSY 4 CS
Register and access more than 75 000 products
Ideal power transmission thanks to RW recess
- More power due to larger contact area at the bit
- More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit
- Fewer bit changes, 1 bit for many screw diameters
- Compatibility with previous AW drive
Higher breaking torque
- Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the single-start thread
- Better anchorage thanks to higher thread flanks
Smooth thread start ensures optimised recessing and biting of the screw
- Low gap effect due to displacement effect of the dome-shaped milling elements in the tip
- Reduced-friction thread rotation allows reduction of the screw-in force that is applied
Stainless mounting for accessible wood connections in outdoor areas exposed to weathering
- Made of austenitic, non-magnetic and non-rusting A4 stainless steel
- Can be used in a rural or urban environment or in an industrial atmosphere without significant exposure to chlorides or SO2
- With friction-reducing slide coating for easy screwing
- Austenitic stainless steel is characterised by a high degree of corrosion resistance against aggressive industrial air, sea air, tap water, river water, mine water and salt water, as well as woods containing tannic acid. It is resistant to acid to a certain extent and not suitable for atmospheres containing chlorine gas
- We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Dimensioning the ASSY screws can be carried out in the Würth timber construction software from a diameter of 5 mm
- ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and engineered woods. For applications in plastic anchors where the admissible load can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head
ETA-11/0190 approved
The requirements of the European Technical Assessment (ETA) must be observed.
Datasheets(X)
For steel-wood connections designed for tensile forces
The full thread starting immediately below the head allows for e.g. a highly load-bearing fitting/wood or plate material/wood connection designed for tensile forces. An increased screw pull-out force is achieved by the maximum thread length.
Can be used for outdoor applications and utilisation class 3
- ASSY screws are approved for quasi-static loads
- For optimum use of the screw, use the RW bit that fits exactly
- Partial threaded screws are ideal for connecting wooden constructions. To achieve optimum component assembly, the component thickness to be fixed must not be greater than the shaft length
Nominal diameter (d) | 5 mm |
Length (l) | 50 mm |
Thread length (lg) | 42 mm |
Head type | Countersunk milling pocket head |
Head diameter (dh) | 9.6 mm |
Head height (k) | 3.2 mm |
Internal drive | RW20 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Coarse thread |
Core diameter | 3.2 mm |
Shape of tip | Tip with hilltop milling cutter |
Angle of the tip | 28 Degree |
Material | Stainless steel A4 |
Surface | Plain |
Min./max. screw-in angle | 0-90 Degree |
Suitable for use in the following materials | Board ply wood (BSP), Hardwood, LVL |
Area of application | Façades, Terrace, Fence, Structural woodwork, Wet areas, Balcony, Board walk, Play equipment, Outdoors |
Suitable machines | Würth BS 14-A Combi |
Screw requiring approval | Yes |
Approval | ETA-11/0190 |
RoHS-compliant | Yes |