Welcome to Würth Finland For trade customers only

ASSY® 4 JH joist hanger screw Steel zinc flake full thread pan head

ASSY 4 JH joist hanger St zinc flake FT pan hd RW
SCR-PANHD-WO-JOISTHNG-RW20-(FLZ)-5X40/35

Art.-no. 0153350041

EAN 4062856077656

-
ASSY® 4 JH joist hanger screw Steel zinc flake full thread pan head

Art.-no. 0153350041

-
Quantity
PU
x 250 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Full-thread screw with visually appealing pan head with shank reinforcement mounted on the underside for play-free mounting of sheet metal parts and metal connectors in wooden constructions for C4 atmospheres in outdoor areas

Ideal power transmission thanks to RW recess


  • More power due to larger contact area at the bit

  • More stability and precise positioning due to perfect fit of the bit in the screw drive

  • One-handed work and excellent support when positioning due to tight-fit recess

  • Fewer bit changes thanks to wide coverage of applications by just one bit

  • Compatibility with previous AW drive


Significant reduction in the amount of force required when screwing in the screw


  • Low gap effect when immersing the shank due to the displacement milling effect of the end mill

  • Minimised risk of screw breakage due to high breaking torque

  • Reduced risk of injury from protruding metal chips due to the integration of the milling shank into the thread

  • Wear and tear reduction on processing tools


No over-tightening or stripping and high feed


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better effective anchorage depth due to increased thread flank


Smooth thread start ensures optimised recessing and biting of the screw


  • Minimised splitting due to the displacement effect of the dome-shaped milling elements, which are in the opposite direction to the tip with milling ribs

  • Friction-reduced thread rotation allows reduction of the screw-in force to be applied


High strength values and ductility


  • Adjusted heat treatment guarantees high strength values and high ductility
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Dimensioning the ASSY screws can be carried out in the Würth timber construction software from a ∅ of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and engineered wood. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For steel-to-wood connections designed for pull-out loads


The full thread starting immediately below the head allows for e.g. a highly load-bearing fitting-to-wood or sheet material-to-wood connection designed for pull-out loads. The maximised thread length increases the screw's pull-out strength.



Can be used for outdoor applications and utilisation class 3 according to EN 1995-1-1


  • Five times higher corrosion protection of the zinc-flake surface, chromium(VI)-free, 20 µm layer thickness, 1000 h in salt spray testing according to DIN EN ISO 9227

  • Utilisation class C4 according to EN ISO 12944-2


Instructions
  • To increase the contraction effect or head pull-through resistance, we recommend combining the precisely fitting washers for ASSY 4

  • ASSY screws are approved for quasi-static loads

  • For optimum use of the screw, use the exact fitting RW bit

  • Partial threaded screws are ideal for connecting wooden constructions. To achieve optimum assembly of the components, the components to be fixed must not be thicker than the length of the shank

Nominal diameter (d)

5 mm

Length (l)

40 mm

Head type

Pan head

Head diameter (dh)

8.0 mm

Head height (k)

2.55 mm

Internal drive

RW20

Thread type

Wood screw thread

Thread length (lg)

35 mm

Shape of tip

Tip with hilltop milling cutter

Angle of the tip

28 Degree

Material

Hardened steel

Surface

Flake zinc

Product weight (per item)

3.740 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BIT-RW20-LUMINOUSORANGE-1/4IN-L25MM

The perfect bit for the new generation of ASSY screws

BIT-RW20-LUMINOUSORANGE-1/4ZO-L50MM

The perfect bit for the new generation of ASSY screws

BIT-RW20-LUMINOUSORANGE-1/4ZO-L120MM

The perfect bit for the new generation of ASSY screws
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information