ASSY 4 WH ZiNi steel zinc-nickel PT washer head RW
ASSY 4 WH ZiNi steel zinc-nickel PT washer head RW
SCR-SK-WO-RW40-(P3E)-8X140/100
Art.-no. 0177718141
EAN 4065746453073
Register and access more than 75 000 products
Datasheets(X)
Nominal diameter (d) | 8 mm |
Length (l) | 140 mm |
Thread length (lg) | 100 mm |
Head type | Round washer head |
Head diameter (dh) | 22.1 mm |
Head height (k) | 3.8 mm |
Internal drive | AW40 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Thread form | Coarse thread |
Core diameter | 5.3 mm |
Shape of tip | Tip with hilltop milling cutter |
Angle of the tip | 34 Degree |
Material | Hardened steel |
Surface | Zinc nickel |
Colour | Silver |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
Suitable for use in the following materials | Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL |
Area of application | Structural woodwork, Timber construction, Timber panel construction, Rafter purlin connection, On rafter insulation |
Additional accessory | Bit lock |
Approval | ETA-11/0190 |
RoHS-compliant | Yes |