ATORN 2-piece measuring instrument set, wooden case, digital vernier callipers
MSR-INSTR-SET-WOCASE-2PCS-31320320
Art.-no. 1970935456
Register and access more than 75 000 products
Execution
- Electronic pocket vernier callipers 150 mm ATORN no. 30403033, micrometer 0-25 mm ATORN no. 30050043
Delivery
In a case
Datasheets(X)
Brand | ATORN |
EAN | 4050293343786 |
Manufacturer Part Number | 31590005 |
Number of pieces in assortment/set | 2 PCS |
Calibration Group | On demand |
Battery designation | 3V CR2032 Lithium |
Number of rechargeable batteries/batteries | 1 PCS |
Harmonized System Code | 90178090 |
Gross Weight | 0.900 kg |
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units