ATORN 20-way clamping tower RS-T 660
ATORN-20-FACH-SPANNTURM-RS-T-660
Art.-no. 1970940076
Register and access more than 75 000 products
Application
For NC machines and machining centres; increases profitability through fewer tool changes and shorter run times per workpiece.
Execution
- Robust steel basic body
- Functional surfaces hardened and polished
- Centre clamping through left-hand and right-hand spindle threads
- High repeat accuracy
- Easy to use
- Highly efficient, compact and space-saving
- Highly economical
Advantage
- Fewer tool changes due to multiple clamping
- High productivity thanks to significantly higher machine utilisation during an unmanned shift
- Clamping jaws also suitable for embossing systems
Delivery
1x 20-way RS-T clamping tower including 20x RS-Z centre clamping devices without jaws; does not include packaging and transport
Datasheets(X)
Brand | ATORN |
EAN | 4066107028749 |
Manufacturer Part Number | 22840063 |
Type | RS-T 20-way |
Jaws width | 75 mm |
Tension force | 30 kN |
Harmonized System Code | 84662098 |
Gross Weight | 272.600 kg |