Welcome to Würth Finland For trade customers only

ATORN 2C handle for pipe brushes, width 1/2 inch, length 155 mm

CLNDRCL-HND-BRSH-HANDLE-1/2"

Art.-no. 1970940308

-
ATORN 2C handle for pipe brushes, width 1/2 inch, length 155 mm

Art.-no. 1970940308

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For screwing in the pipe brushes and extensions

Execution

  • Ergonomically shaped two-component handle with optimal power transmission properties
  • Suspension hole
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293696622

Manufacturer Part Number

52670064

Diameter

25 mm

Length

155 mm

Harmonized System Code

96039099

Gross Weight

0.075 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information