ATORN 3-way pyramid RS-P 465, length max. 183 mm
ATORN-3-FACH-PYRAMIDE-RS-P-465
Art.-no. 1970940075
Register and access more than 75 000 products
Application
For NC machines and machining centres; increases profitability through fewer tool changes and shorter run times per workpiece.
Execution
- Centre clamping device with sturdy steel basic body, pyramid basic body made of high-strength aluminium
- Functional surfaces hardened and polished
- Centre clamping through left-hand and right-hand spindle threads
- High repeat accuracy
- Easy to use
- Reliable machining process with maximum stability thanks to tried and tested RS-Z centre clamping devices
- Optionally with ATORN integrated clamping module K20 (zero-point clamping system); on request
Advantage
- Space-saving and compact, excellent accessibility for 5-axis machining.
- Fewer tool changes due to multiple clamping
- Shorter runtimes due to optimisation of cycle times
Notes
Example:
Matsuura MAM 72-35V with 40-pallet memory: original load = 40 workpieces.
The RS20.3P-310 allows for the clamping and machining of 120 workpieces without the need for any operators.
Delivery
1x basic body including 3x RS-Z centre clamping devices without jaws, includes packaging and transport
Datasheets(X)
Brand | ATORN |
EAN | 4066107028787 |
Manufacturer Part Number | 22840067 |
Type | RS-P 465 |
Jaws width | 125 mm |
Base body diameter | 345 mm |
Body height | 92 mm |
Body length | 180 mm |
Max. diameter | 465 mm |
Max. length | 183 mm |
Overall height | 184 mm |
Min./max. clamping width | 8-150 mm |
Tension force | 30 kN |
Width across flats | 12 mm |
Harmonized System Code | 84662098 |
Gross Weight | 42.600 kg |