Welcome to Würth Finland For trade customers only

ATORN 3D articulated arm operating radius: 330 mm µ-line

MSRSTAND-MAGN-AY-VERSION-D-34075125

Art.-no. 1970926241

-
ATORN 3D articulated arm operating radius: 330 mm µ-line

Art.-no. 1970926241

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Suitable for installation in any holder with a suitable thread

Execution

  • Mechanical, maintenance-free central clamping
  • µ-Line model series

Advantage

  • Simple, quick operation
  • High degree of manoeuvrability, exact positioning
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293158434

Manufacturer Part Number

31080350

Operation radius

330 mm

Connection thread

M8

Connection thread 2

M8

Retaining force

45 N

Harmonized System Code

73269098

Gross Weight

1.050 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information