ATORN 3D articulated measuring stand, precision µ-line version, height 435 mm
MSRSTAND-MAGN-H435-34060100
Art.-no. 1970926236
Register and access more than 75 000 products
Application
in high-precision range for clamping dial gauges, precision pointers, lever gauge probes etc.
Execution
- Mechanical, maintenance-free central clamping
- Dovetail mount and 8-mm dia. mount (6-mm dia. possible with adapter)
- Strong adhesive magnet with prismatic base
Advantage
- Simple, quick operation
- Highly flexible, exact positioning
- Precision adjustment with high repeat accuracy for measurements in the µ-range
Delivery
Without precision pointer
Datasheets(X)
Brand | ATORN |
EAN | 4050293158519 |
Manufacturer Part Number | 31081400 |
Height | 444 mm |
Operation radius | 330 mm |
Retaining force | 45 N |
Adherence strength | 1000 N |
Base size | 75 x 50 x 55 mm |
Material | Aluminium |
Harmonized System Code | 73269098 |
Gross Weight | 2.553 kg |