ATORN 3D articulated measuring stand with cyl. mount spigots 10 mm diameter
MSRSTAND-MAGN-H223-34060015
Art.-no. 1970926231
Register and access more than 75 000 products
Application
For clamping dial gauges, precision pointers, lever gauge probes etc.
Execution
- Mechanical, maintenance-free central clamping
- Dovetail mount and holder Ø 8 mm
- Cylindrical mounting spigot, diameter 10 mm, for clamping in collet chucks or drill chucks
Advantage
- Simple, quick operation
- Highly flexible, exact positioning
Delivery
Without dial gauge and lever gauge probe
Datasheets(X)
Brand | ATORN |
EAN | 4050293158472 |
Manufacturer Part Number | 31081110 |
Height | 200 mm |
Operation radius | 130 mm |
Retaining force | 20 N |
Base diameter | 10 mm |
Material | Aluminium |
Harmonized System Code | 73269098 |
Gross Weight | 0.251 kg |