ATORN AVE unit horizontal vertical/height 30 mm diameter 1 60 mm/2 35 mm/M8
ATORN EINHEIT HORIZ.-VERT. BASIS
Art.-no. 1970934560
Register and access more than 75 000 products
Application
The balancing joint units are mainly used to compensate for inaccuracies to a zero-point clamping system.
In clamping situations where the required accuracy of a part to be clamped to the zero-point system is not guaranteed,
the balancing joint units (AVE) can be mounted instead of the locating bolts of the respective manufacturer.
Along with a reference joint unit (RVE), install several balancing joint units (AVE).
By clamping the zero-point plate, the upper and lower parts of the AVE are clamped in the respective position to one another.
Usually, these are horizontally compensated, though vertical inaccuracies too can be bridged with the corresponding AVE.
Execution
- Compensation unit, horizontal compensation from zero position in all directions 1.5 mm
- Made of 16MnCr5 case-hardening steel
- Tenifer QPQ-coated
Advantage
- Components and workpieces where the required precise positioning of the zero-point pin
is not guaranteed e.g. due to thermal deformation, inaccurate production or similar,
can be clamped without any problems using the balancing joint units. - The higher position of the workpiece allows partial drilling through and overhead milling of the workpiece
Delivery
1x horizontal and vertical base unit with adapter rings; locating bolts not included
Datasheets(X)
Brand | ATORN |
EAN | 4050293731415 |
Manufacturer Part Number | 22780002 |
Height | 30 mm |
Diameter | 60 mm |
Diameter 2 | 35 mm |
Thread dimension | M8 |
Harmonized System Code | 84662020 |
Gross Weight | 0.520 kg |