Welcome to Würth Finland For trade customers only

ATORN Allen key set, 8 pieces, TX9–TX40 with ball head

Art.-no. 1970935531

-
ATORN Allen key set, 8 pieces, TX9–TX40 with ball head

Art.-no. 1970935531

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Screwing TX screws

Execution

  • Chrome-vanadium steel
  • Hardened
  • Steel grey
  • TX ball head on the long wrench side

Notes

TX (R) profile gauge, see art. no. 1037930.

Delivery

In plastic clip

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293166279

Manufacturer Part Number

50160153

Tip type

TX, TX with ball head

Tip size

TX9, TX10, TX15, TX20, TX25, TX27, TX30, TX40

Number of pieces in assortment/set

8

Harmonized System Code

82054000

Gross Weight

0.155 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information