Welcome to Würth Finland For trade customers only

ATORN Fatal pull stud similar to DIN 7388, extended by 3 mm

ANZGSBOLZEN-FATAL-AHNLICH-7388-23693005

Art.-no. 1970921710

-
ATORN Fatal pull stud similar to DIN 7388, extended by 3 mm

Art.-no. 1970921710

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For screwing into tool holders. They differ depending on the machine and spindle type and are used to fix the holders in the machine spindle.

Execution

  • All pull studs made from material 16Mn Cr5
  • Case-hardened HRc 58 ± 2
  • Thread and bore hole soft, black oxide and polished
  • Pull studs with O-ring = sealed

Notes

Further versions available on request (specification of machine types required).

Delivery

1x Fatal pull stud similar to DIN7388

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293569421

Manufacturer Part Number

20803252

Suitable for tool holding device

SK 40

Design

With O-ring

Outer diameter (D1)

12.95 mm

Bolt diameter (D2)

17 mm

Diameter (D)

18.95 mm

Length (L)

47.5 mm

Coolant supply

Yes

Angle (α/ A)

45 Degree

Length of tenon (L1)

19.25 mm

Harmonized System Code

84662098

Gross Weight

0.050 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information