Welcome to Würth Finland For trade customers only

ATORN HSS hand reamer set, H7, B, 7–8°, 1–10 mm, T=0.5

ATORN HSS HANDREIBAHLENSATZ DIN 206B SP

Art.-no. 1970935099

-
ATORN HSS hand reamer set, H7, B, 7–8°, 1–10 mm, T=0.5

Art.-no. 1970935099

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For cutting H7 fit tolerances manually in through holes or with interrupted cutting conditions up to 1000 N/mm².

Execution

  • 6° left-hand spiral, uneven pitch and long notch shape

Advantage

  • Good bore hole quality (dimensional tolerance, roundness, surface quality)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293348965

Manufacturer Part Number

10040690

Material to be processed

Steel, Stainless steel, Non-ferrous metal, Cast metal, Special alloy

Cutting material

HSS

Tolerance of fit

H7

Groove type

Left-hand twist, 6°

Surface

Uncoated

Composition of set

Diameters 1.5/2/2.5/3/3.5/4/4.5/5/5.5/6/6.6/7/7.5/8/8.5/9/9.5/10

Number of pieces in assortment/set

19 PCS

DIN

206

Harmonized System Code

82076030

Gross Weight

0.540 kg

Included in delivery

Diameters 1.5/2/2.5/3/3.5/4/4.5/5/5.5/6/6.6/7/7.5/8/8.5/9/9.5/10

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information