Welcome to Würth Finland For trade customers only

ATORN INOX callipers 150 mm, spring-loaded thumb lock

CAL-MODINOX150-31003020

Art.-no. 1970928639

-
ATORN INOX callipers 150 mm, spring-loaded thumb lock

Art.-no. 1970928639

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring external, internal, step and depth dimensions.

Execution

  • Scale and vernier scale with anti-glare, brushed chromium-plated finish
  • Measuring and guiding surfaces hardened

Delivery

In a case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293584516

Manufacturer Part Number

30054319

Display

Nonius

Min./max. length measuring range

0-150 mm

Vernier scale

0.05 mm

Vernier scale (imperial)

1/128 inch

Length of jaw

40 mm

Length of cross tips

15.5 mm

Depth gauge rod

Round

Type of locating

With torque clamping

Depth gauge rod thickness

1.5 mm

Calibration Group

A

ISO

13385-1

Harmonized System Code

90173000

Gross Weight

0.200 kg

Alternative products:
1 x
ORION INOX vernier callipers 150 mm with quick adjustment

Pocket vernier callipers

ORION
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information