ATORN Mazak pull stud SK40
ANZUGSBOLZEN-SK40-MAZAK4001-23693010
Art.-no. 1970921711
Register and access more than 75 000 products
Application
For screwing into tool holders. They differ depending on the machine and spindle type and are used to fix the holders in the machine spindle.
Execution
- All pull studs made from material 16Mn Cr5
- Case-hardened HRc 58 ± 2
- Thread and bore hole soft, black oxide and polished
- Pull studs with O-ring = sealed
Notes
Further versions available on request (specification of machine types required).
Delivery
1x Mazak SK40 pull stud
Datasheets(X)
![]() | |
Brand | ATORN |
EAN | 4050293569438 |
Manufacturer Part Number | 20803253 |
Suitable for tool holding device | SK 40 |
Design | With O-ring |
Outer diameter (D1) | 12.45 mm |
Bolt diameter (D2) | 17 mm |
Diameter (D) | 18.8 mm |
Length (L) | 41.26 mm |
Coolant supply | Yes |
Angle (α/ A) | 45 Degree |
Length of tenon (L1) | 16.25 mm |
Harmonized System Code | 84662098 |
Gross Weight | 0.050 kg |
