Welcome to Würth Finland For trade customers only

ATORN NC machine reamer set, 3.0-12.0 mm, H7, HSSE-TiCN

ATORN NC MACHINE REAMER SET DIAMETER3-12

Art.-no. 1970935093

-
ATORN NC machine reamer set, 3.0-12.0 mm, H7, HSSE-TiCN

Art.-no. 1970935093

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For producing H7 fit tolerances in through holes on a NC machine or conventional machines up to 1000 N/mm².

Execution

  • 7-8° left-hand spiral and variable pitch, type B

Advantage

  • good bore hole quality (dimensional tolerance, roundness, surface quality)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293006490

Manufacturer Part Number

10044010

Material to be processed

Steel, Stainless steel, Non-ferrous metal, Cast metal, Special alloy

Cutting material

HSSE

Tolerance of fit

H7

Groove type

Left-hand twist, 7-8°

Surface

TiCN

Tool holding device

HA parallel shank

Number of pieces in assortment/set

7 PCS

DIN

212 similar

Harmonized System Code

82076030

Gross Weight

0.484 kg

Included in delivery

3/4/5/6/8/10/12

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information