ATORN NC machine reamer set, 3.0-12.0 mm, H7, HSSE-TiN
ATORN NC MACHINE REAMER SET DIAMETER3-12
Art.-no. 1970935092
Register and access more than 75 000 products
Application
For producing H7 fit tolerances in through holes on a NC machine or conventional machines up to 1000 N/mm².
Execution
- 7-8° left-hand spiral and variable pitch, type B
Advantage
- good bore hole quality (dimensional tolerance, roundness, surface quality)
Datasheets(X)
Brand | ATORN |
EAN | 4050293006483 |
Manufacturer Part Number | 10044005 |
Material to be processed | Steel, Stainless steel, Non-ferrous metal, Cast metal, Special alloy |
Cutting material | HSSE |
Tolerance of fit | H7 |
Groove type | Left-hand twist, 7-8° |
Surface | TiN |
Tool holding device | HA parallel shank |
Number of pieces in assortment/set | 7 PCS |
DIN | 212 similar |
Harmonized System Code | 82076030 |
Gross Weight | 0.487 kg |
Included in delivery | 3/4/5/6/8/10/12 |