Welcome to Würth Finland For trade customers only

ATORN NC machine reamer set, 3.0-12.0 mm, H7, HSSE

ATORN NC MACHINE REAMER SET DIAMETER3-12

Art.-no. 1970935091

-
ATORN NC machine reamer set, 3.0-12.0 mm, H7, HSSE

Art.-no. 1970935091

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For producing H7 fit tolerances in through holes on NC machines or conventional machines up to 1000 N/mm².

Execution

  • 7-8° left-hand spiral and variable pitch, type B

Advantage

  • good bore hole quality (dimensional tolerance, roundness, surface quality)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293006476

Manufacturer Part Number

10044000

Material to be processed

Universal use

Cutting material

HSSE

Tolerance of fit

H7

Groove type

Left-hand twist, 7-8°

Surface

Uncoated

Tool holding device

HA parallel shank

Number of pieces in assortment/set

7 PCS

DIN

212 similar

Harmonized System Code

82076030

Gross Weight

0.489 kg

Included in delivery

3/4/5/6/8/10/12

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information