Welcome to Würth Finland For trade customers only

ATORN PCD indexable insert, VCGT 110302, ADC-S, X2

PKD-SCHARF-VCGT110302,ADC-S,X2-17871992

Art.-no. 1970918759

-
ATORN PCD indexable insert, VCGT 110302, ADC-S, X2

Art.-no. 1970918759

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293401127

Manufacturer Part Number

11430532

Clearance angle of indexable insert ISO

C

Corner radius of indexable insert ISO

02

Carbide type

ADC-S,X2

ISO-Code Rotating

VCGT 110302

Machining conditions for indexable insert

Good

min./max. ap

0.05-3.5 mm

Design of the chamfer

X2

f min./max.

0.05-0.5 mm/r

f min.

0.05 mm/r

max. f

0.5 mm/r

max. ap

3.5 mm

min. ap

0.05 mm

Harmonized System Code

82090020

Gross Weight

0.003 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information