ATORN PCD indexable insert, VCGT 110302, ADC, X1
PKD-SCHARF-VCGT110302,ADC,X1-17871944
Art.-no. 1970918747
Register and access more than 75 000 products
Datasheets(X)
Brand | ATORN |
EAN | 4050293400922 |
Manufacturer Part Number | 11430512 |
Clearance angle of indexable insert ISO | C |
Corner radius of indexable insert ISO | 02 |
Carbide type | ADC,X1 |
ISO-Code Rotating | VCGT 110302 |
Machining conditions for indexable insert | Good |
min./max. ap | 0.05-3.5 mm |
Design of the chamfer | X1 |
f min./max. | 0.05-0.5 mm/r |
f min. | 0.05 mm/r |
max. f | 0.5 mm/r |
max. ap | 3.5 mm |
min. ap | 0.05 mm |
Harmonized System Code | 82090020 |
Gross Weight | 0.003 kg |