Welcome to Würth Finland For trade customers only

ATORN PCD indexable insert, VNGA 160404, ADC, neutral

ATORN PKD INDEXABLE INSERT VNMA 160404,A

Art.-no. 1970930686

-
ATORN PCD indexable insert, VNGA 160404, ADC, neutral

Art.-no. 1970930686

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and copy turning under good operating conditions with small feed depths for material groups of non-ferrous metals, (special alloys).

Execution

  • ground PKD indexable insert

Advantage

  • excellent resistance to wear, optimised for machining using continuous cutting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293142464

Manufacturer Part Number

11430091

Clearance angle of indexable insert ISO

N

Corner radius of indexable insert ISO

04

Carbide type

ADC

ISO-Code Rotating

VNGA 160404

Machining conditions for indexable insert

Good

min./max. ap

0.05-3.5 mm

Design of the chamfer

Neutral

f min./max.

0.05-0.5 mm/r

f min.

0.05 mm/r

max. f

0.5 mm/r

max. ap

3.5 mm

min. ap

0.05 mm

Harmonized System Code

82090020

Number of pieces per packet

2 PCS

Gross Weight

0.012 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information