Welcome to Würth Finland For trade customers only

ATORN PSC32 tool holder adapter.

ATORN-WERKZEUGAUFNAHME-HALTER-PSC32

Art.-no. 1970940213

-
ATORN PSC32 tool holder adapter.

Art.-no. 1970940213

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

The adapter is inserted into the tool mounting block and serves as an interface for the corresponding tool holder. The tool holders can then be fixed accordingly and tools mounted or removed.

Execution

  • Modular tool holders made of steel
  • Use the adapter to rotate your tool at any time and reach the ideal working position in seconds
  • Hand wheel for clamping and releasing

Advantage

  • No damage to the cone as the drive arbour does not rest against the holder
  • Mount cone remains free

Notes

For ISO 26623-1.

Delivery

1x adapter for tool-mounting block

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4066107013479

Manufacturer Part Number

22880026

Type

Capto C32

ISO

26623-1

Diameter

98 mm

Height

60 mm

Harmonized System Code

84663000

Gross Weight

3.360 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ATORN swivelling tool mounting block, 4 x 90°.

Tool mounting block

ATORN
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information