ATORN VDI 50 tool holder adapter.
ATORN-WERKZEUGAUFNAHME-HALTER-VDI-50
Art.-no. 1970940220
Register and access more than 75 000 products
Application
The adapter is inserted into the tool mounting block and serves as an interface for the corresponding tool holder. The tool holders can then be fixed accordingly and tools mounted or removed.
Execution
- Modular tool holders made of steel
- Use the adapter to rotate your tool at any time and reach the ideal working position in seconds
- Hand wheel for clamping and releasing
Advantage
- No damage to the cone as the drive arbour does not rest against the holder
- Mount cone remains free
Notes
For DIN 69880 (VDI).
Delivery
1x adapter for tool mounting block
Datasheets(X)
Brand | ATORN |
EAN | 4066107013554 |
Manufacturer Part Number | 22880034 |
Type | VDI50 |
DIN | 69880-1 |
Diameter | 98 mm |
Height | 60 mm |
Suitable for tool holding device | VDI 50 |
Harmonized System Code | 84663000 |
Gross Weight | 3.300 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!