Welcome to Würth Finland For trade customers only

ATORN adapter mat, black, 1 piece, 2.5 x 200 x 300 mm

ADAPTERMAT-SCHWARZ-2,5X200X30-24502060

Art.-no. 1970921853

-
ATORN adapter mat, black, 1 piece, 2.5 x 200 x 300 mm

Art.-no. 1970921853

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For covering unoccupied vacuum fields.

Execution

  • The adapter mats allow machine workpieces to be clamped on five sides in one clamping operation, and openings can be created in external and internal contours
  • The service life of the VAC-MAT depends on the number and size of the grooves created when cutting through workpieces
  • The workpieces to be clamped must be at least 150 x 200 mm in size
  • Accessories for ref. no. 24500010-020

Delivery

1 PU = 10 VAC-MAT mats

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293353938

Manufacturer Part Number

22080102

Length

300 mm

Width

200 mm

Thickness

2.5 mm

Colour

Black

Harmonized System Code

39269097

Gross Weight

0.140 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information