ATORN adhesive magnetic Anyform magnetic base, switchable
MSRSTAND-MAGN-AY-ANSHL-GWDM8-34075360
Art.-no. 1970926253
Register and access more than 75 000 products
Application
For use with 3D articulated arms on uneven surfaces.
Datasheets(X)
Brand | ATORN |
EAN | 4050293158618 |
Manufacturer Part Number | 31089240 |
Type | Anyform magnetic base |
Connection thread | M8 |
Adherence strength | 600 N |
Length x width x height | 91 x 52 x 55 mm |
Harmonized System Code | 85059029 |
Gross Weight | 0.900 kg |