ATORN adjustable chamfer cutter, 10-80°, shaft diameter 25.0 mm L=100 mm T1
CMFR-CTR-W45-16107166
Art.-no. 1970912806
Register and access more than 75 000 products
Application
Universal chamfer cutter for deburring, chamfering and countersinking in rigid operating conditions. Cannot be used on drills.
Execution
- Adjustable from 10°-80°
- With straight shank in accordance with DIN 1835 B
- Nickel-plated carrier
- +/- 2.5° scale tolerance
- For precise adjustments, please use a presetting device
- Clamping screw tightening torque (indexable insert) M2.5 = 1.2 Nm, M4 = 5.2 Nm
- With replacement box for using TCMT 16.. and SPM.1204 indexable inserts
Notes
Makeshift tool: max. cutting depth 1 mm
Delivery
1x carrier incl. 1x cassette for TC..16.. and 1x cassette SC..12.., without indexable inserts
Datasheets(X)
Brand | ATORN |
EAN | 4050293112092 |
Manufacturer Part Number | 11113345 |
Cutting edge diameter (D) | 25 mm |
Min./max. chamfer angle | 10-80 Degree |
Min./max. diameter at 10 degrees | 5-32 mm |
Min./max. diameter at 45 degrees | 11-33.5 mm |
Min./max. diameter at 80 degrees | 23-31 mm |
Length (L) | 95 mm |
Shank diameter (d) | 25 mm |
Number of cutting edges | 1 PCS |
Suitable indexable insert no. (WSP-Typ) | 2 |
Suitable for indexable inserts | TC.. 16T3.. |
Harmonized System Code | 82077010 |
Gross Weight | 0.359 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!