ATORN angle standard 90°, 400x250x50 mm, triangular, accuracy 00 0.003 mm
ANGLNORMAL-DIN875-L(400X250)-35278010
Art.-no. 1970926397
Register and access more than 75 000 products
Application
For testing 90° angles and straightness.
Execution
- Made from natural hard stone
- Horizontally and vertically adjustable
- The two narrow surfaces are finely machined to a high-quality finish at an angle of 90°. The remaining surfaces are finely machined
- The two narrow surfaces are finely machined to a high-quality finish at an angle of 90°. The remaining surfaces are finely machined
Delivery
In cardboard box
Datasheets(X)
Brand | ATORN |
EAN | 4050293182545 |
Manufacturer Part Number | 30410400 |
Limb length | 250 mm |
Limb length 2 | 400 mm |
Width | 50 mm |
Perpendicularity deviation | 3 µm |
Accuracy class | 00 |
Number of drill holes | 0 PCS |
Weight | 10 kg |
Harmonized System Code | 90318080 |
Gross Weight | 10.100 kg |